Specifications
- Dimensions:—
- Description:Complete System for Pipets up to 61cm (24")
- Cat. no.:16550-015
- For Use With:—
- Supplier No.:171220000
Specifications
About this item
The Cleanware™ Pipette Rinsing System for pipette cleaning and storage has an effective, reliable design that ensures safe, efficient operation.
- Pipette rinsers provide simple, automated method for rinsing pipettes
- Leakproof pipette jars
- Minimized danger of siphon stalling
- Available as a complete system or individual parts
Available in a complete system or as individual components.
Pipette rinsers provide a simple, automatic method for rinsing large numbers of pipettes at one time. High level water entry provides an air gap between the maximum water level and the end of the water inlet tube, ensuring safe and efficient operation. The 'tube within a tube' siphoning system assures rapid, complete, and automatic siphoning and refilling over a wide range of inlet water pressures and flow rates. This minimizes the danger of siphon stalling at certain water inflow rates and prevents any possible backflow into the potable water supply in the event of a pressure interruption. Includes a 30.5 cm (12") long piece of 2.5 cm (1") Int.Ø. drain tubing, and 1.5 m (5") of 6.35 mm (¹/₄") Int.Ø. flexible water inlet tubing.
Leakproof, polyethylene pipette jars store and soak pipettes, and will withstand all common cleaning solutions at room temperature, including sulfuric acid/dichromate. Pipette Baskets, when filled with pipettes, fit into the corresponding size jar. They have cut-out hand grips for easy handling. Gusher holes provide quick drainage when lifted from a soaking jar, and a foam disk on the bottom cushions pipette tips to prevent breakage.