Media Lab Bottle, Non-Graduated, WHEATON®, DWK Life Sciences
Catalog #: 16364-984
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:33-430
- Capacity:125 ml (4.2 oz.)
- Cat. no.:16364-984
- Diameter ×H:55 x 123 (Cap On) and 55 x 119 (Cap Off)
- Supplier No.:219575
Specifications
About this item
Wheaton media bottles are manufactured from Wheaton 400 borosilicate glass that conforms to USP Type I requirements and have a low alkali content to help prevent changes in pH to maintain the purity of its contents.
- Hand grips on the 1 L bottle makes for easy handling
The pour lip and sloped shoulders facilitate pouring and cleaning. Pre-attached black phenolic screw caps with liner are attached to each bottle.
Customers Who Bought This Also Bought