Media Lab Bottle, Non-Graduated, WHEATON®, DWK Life Sciences
Catalog #: 16364-982
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:33-430
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16364-982
- Diameter ×H:88 x 192 (Cap On) and 88 x 188 (Cap Off)
- Supplier No.:219579
Specifications
About this item
Wheaton media bottles are manufactured from Wheaton 400 borosilicate glass that conforms to USP Type I requirements and have a low alkali content to help prevent changes in pH to maintain the purity of its contents.
- Hand grips on the 1 L bottle makes for easy handling
The pour lip and sloped shoulders facilitate pouring and cleaning. Pre-attached black phenolic screw caps with liner are attached to each bottle.
Customers Who Bought This Also Bought