Dropping Bottle, LDPE, WHEATON®, DWK Life Sciences
Catalog #: 16300-342
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:20-410
- Capacity:30 ml (1 oz.)
- Color:Natural
- Cat. no.:16300-342
- Diameter ×H:32 x 70 mm (11/4 x 23/4")
- Supplier No.:W242826
Specifications
About this item
WHEATON Dropping Bottles are made of natural or white LDPE (Low Density Polyethylene)
White LDPE bottles help protect UV light sensitive samples. Dropping bottles are packaged in cases of 100, 1000 or bulk.
Customers Who Bought This Also Bought