Nalgene® 50 Platinum-Cured Silicone Tubing, Thermo Scientific
Catalog #: 16211-334
Supplier: Thermo Fisher Scientific
Specifications
- Max. pressure:12 psig at 23°C (73°F), 7 psig at 160°C (320°F)
- Tubing I.D.:0.375"
- Tubing O.D.:0.563"
- Wall thickness:0.094"
- Model:16211-334
- Cat. no.:16211-334
- Supplier No.:8060-0130
Specifications
About this item
Flexible, durable, high-purity tubing is designed for a variety of pump and transfer applications, including those in the pharmaceutical, research laboratory, bioprocess manufacturing, food and beverage, and semiconductor industries.
- Contains no phthalate plasticizers that can leach out into transported fluid
- Durometer hardness: Shore A, 50
- Autoclavable
Tubing resists adhesion of tissue, blood, proteins, and food products while imparting no taste or odor to the fluids. Manufactured with NALGENE® 50 silicone elastomer. Translucent, nontoxic, nonpyrogenic, and nonhemolytic.
Certifications: Complies with USDA, USP Class VI, and 3A standards.
Ordering information: Supplied in 50' coil lengths.
Caution: Note: Not intended for invasive use.
Customers Who Bought This Also Bought