Safety-Coated Packer Bottles, Wide Mouth, Amber, Qorpak
Catalog #: 16180-880
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:45-400
- Cap Type:Bottles Only
- Capacity:237 ml (8 oz.)
- Cat. no.:16180-880
- Supplier No.:GLA-00964
Specifications
About this item
Reduce breakage and lab mishaps with these safety coated amber wide mouth packer bottles.
- Safety-coated packer bottles are made of glass
If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal.
Ordering information: Bottles 89096-730, 89096-732, 89096-734, 89096-736, 89096-738, and 89096-740 are supplied Ultra Cleaned. Bottles 93000-914, 93000-916, 93000-918, 93000-920, 89212-384, and 89212-386 are supplied vacuumed and ionized.
Customers Who Bought This Also Bought