PYREXPLUS® Media Bottles, Graduated, Corning
Catalog #: 16157-055
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:500 ml (16.9 oz.)
- Graduation Interval:100 ml
- Graduation range:100–400 mL
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:16157-055
- Supplier No.:61626-500
Specifications
About this item
PYREX® borosilicate glass, with screw cap.
- Resistant to thermal shock
- Teal enameled graduations and marking spot
- Glass bead indicates full capacity line
These heavy duty bottles are ideal for storage, mixing and sampling. A protective PVC coating prevents glass from shattering and reduces spills. It includes green colored PP plug seal cap with drip free pouring rings.
Autoclavable to 121 °C (249 °F) and have thread size: GL45
Caution: Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Do not place bottles over direct heat or flame. Do not heat above 121 °C (249 °F) moist heat or 110 °C (230 °F) dry heat.
Customers Who Bought This Also Bought