Leak-Resistant Bottles, High-Density Polyethylene, Narrow Mouth, WHEATON®, DWK Life Sciences
Catalog #: 16155-048
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:24-410
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16155-048
- Diameter ×H:61 x 129 mm
- Supplier No.:209048
Specifications
About this item
Durable bottles are ideal for general laboratory use and field sample analysis.
- Double-seal closure for leak-resistance
Designed with a special pour lip to facilitate safe, clean dispensing.
Ordering information: Supplied in convenience-packed cartons with polypropylene caps attached.
Customers Who Bought This Also Bought