Boston Round Bottles, Amber, Narrow Mouth
Catalog #: 16153-190
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:28-400
- Capacity:473 ml (16 oz.)
- Cat. no.:16153-190
- Supplier No.:GLC-01977
Specifications
About this item
Amber Boston round bottles protect contents from UV rays and are ideal for light sensitive products.
- Round bottles are made of glass
These general use bottles are perfect for liquids. They feature a round body, rounded shoulders, and narrow screw neck opening. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
Ordering information: Bottles 36319-393, 36319-395, 93000-908, 93000-938, and 82004-068 are supplied pre-cleaned for volatiles. Bottle 16054-134 is supplied pre-cleaned for semi-volatiles. Bottle 89215-522 is supplied ultra cleaned. Bottles 11311-405, 10820-604, and 93000-945 are supplied vaccum and ionized. Bottles 16152-740, 16218-217, and 16218-219 are supplied without caps. Bottles 76487-182, 76487-184 and 76487-186 are cleaned and certified for semi-volatiles.
Customers Who Bought This Also Bought