Boston Round Bottles, Clear, Narrow Mouth
Catalog #: 16151-614
Supplier: Qorpak
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap Size:24-400
- Capacity:237 ml (8 oz.)
- Cat. no.:16151-614
- Supplier No.:GLA-00815
Specifications
About this item
Clear, flint glass Boston round bottles offer maximum visibility and sample integrity.
- USP certified Type III (soda lime) glass
These general use bottles are perfect for liquids, product storage, and field or plant sampling projects. They feature a round body, rounded shoulders, and narrow screw neck opening. Environmentally sensitive bottles help to eliminate waste and help to ensure product integrity for long term storage.
Ordering information: Bottles 16152-203, 16152-209, 16152-211, 11311-644, 93001-592, 93001-626, 93001-628, 93001-636, and 93001-638 are supplied Ultra Cleaned. Bottles 36319-125, 36319-212, and 36319-245 are supplied Cleaned for Volatiles. Bottle 36319-140 is supplied Cleaned and Certified for Volatiles. Bottle 93001-654 is supplied Cleaned and Certified for Semi-Volatiles.
Customers Who Bought This Also Bought