Oblong Bottles, High-Density Polyethylene, Wide Mouth
Catalog #: 16125-996
Supplier: Qorpak
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap Size:53-400
- Cap Type:PE foam lined white polypropylene cap
- Capacity:1 L (33.8 oz.)
- Cat. no.:16125-996
- Supplier No.:PLC-03487
Specifications
About this item
Natural HDPE wide mouth Oblong bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders
- HDPE construction provides an excellent moisture barrier and reliable impact resistance
They are ideal for high-speed filling, demanding pharmaceutical specifications, and the rough handling of interstate shipping.
Ordering information: Bottles 16196-299, 16196-302, and 16125-976 are supplied pre-cleaned for volatiles. Bottles 11311-580, 11311-596, 11311-598, and 11311-600 are supplied Vacuumed and Ionized.
Customers Who Bought This Also Bought