VWR® Wide Mouth Round Bottles, HDPE, with Caps
Catalog #: 16125-903
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap Size:89-400
- Capacity:2 L (67.6 oz.)
- Cat. no.:16125-903
Specifications
About this item
Ideal for general laboratory use or for volatile organic analysis.
- HDPE construction
- Wide-mouthed design
- Pre-cleaned in a contaminant-free environment
Precleaned bottles are washed in hot water and laboratory grade non-phosphate detergent, then rinsed three times with tap water and three times with ASTM Type I organic-free water.
They are finally oven dried and cooled to room temperature in an enclosed contaminant-free environment.
Ordering information: Supplied with F-217 polypropylene-lined caps. Pressure-sensitive sample labels are included in each carton.
Customers Who Bought This Also Bought