Lab Style Bottles, High-Density Polyethylene, Wide Mouth, Qorpak®
Catalog #: 16086-076
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:28 mm
- Capacity:120 ml (4 oz.)
- Cat. no.:16086-076
- Supplier No.:PLA-03172
Specifications
About this item
Wide mouth HDPE lab style bottles are supplied with linerless polypropylene caps.
- Ideal for high-speed filling, demanding pharmaceutical specifications, and the rough handling of interstate shipping
Excellent chemical resistance and the leak resistant closure make these ideal for storing, shipping, and packaging liquids for long periods. Linerless white polypropylene caps provide good impact strength, cost effectiveness, and pliability.
Packaging: Caps are attached on the convenience pack and enclosed on the bulk pack.
Customers Who Bought This Also Bought