Nalgene® Wide Mouth Bottles, HDPE, Bulk Pack, Thermo Scientific
Catalog #: 16059-874
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Color:Natural
- Cat. no.:16059-874
- Neck Diameter:44 mm
- Supplier No.:312104-0016
- Height with Cap:168 mm
Specifications
About this item
Nalgene® high-density polyethylene bottles have excellent chemical resistance, and are guaranteed leak proof.
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
- Feature a wide-mouth for ease of filling and dispensing
- Bottles have uniform walls that resist splitting and puncturing
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: Bottles are bulk packed. Available in natural and amber. Amber bottles comply with U.S. Pharmacopoeia 23,661 requirements for maximum allowable light transmission.
Customers Who Bought This Also Bought