Nalgene® Narrow Mouth Fluorinated Bottles - FLPE, Bulk Pack, Thermo Scientific
Catalog #: 16059-710
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16059-710
- Neck Diameter:21 mm
- Supplier No.:312097-0016
- Height with Cap:170 mm
Specifications
About this item
These bottles are made of high density polyethylene, and have uniform walls that are resistant to splitting and puncturing.
- Effective for packaging some solvents, oils, chemicals and agricultural products
- Resist permeation, paneling, odor emission, flavor, and fragrance loss
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought