Nalgene® Boston Round Bottles, HDPE, Narrow Mouth, Bulk Packed, Thermo Scientific
Catalog #: 16059-642
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:13 mm
- Capacity:4 ml (0.14 oz.)
- Cat. no.:16059-642
- Neck I.D.:8 mm
- Outer Diameter:16 mm
- Supplier No.:312002-9125
- Height without Cap:41 mm
Specifications
About this item
These high-density polyethylene bottles are ideal for storing, packaging, and shipping liquids
- Bottles are available in both translucent and amber formats
- Translucence allows easy viewing of liquid levels
- Amber reduces UV light transmissions to protect light-sensitive liquids
They offer excellent chemical resistance, and are highly reliable and durable for long-term use. Leakproof.
Certifications: Manufactured in compliance with ISO 13485:2003 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Packaging: Bulk packed for packaging applications. Bottles and closures are packed in separate polybags within the same carton.
Customers Who Bought This Also Bought