Nalgene® Packaging Bottles, Wide Mouth, HDPE, with Closure, Bulk Packed, Thermo Scientific
Catalog #: 16059-596
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:28-415
- Capacity:30 ml (1 oz.)
- Cat. no.:16059-596
- Bottle Style:Wide mouth
- Supplier No.:312189-0001
- Height with Cap:63 mm
Specifications
About this item
These economical, break-resistant bottles are made from high-density polyethylene.
- Available in natural or amber colors
- Guaranteed leakproof
Natural sample bottles allow easy viewing of liquid level. Amber bottles reduce UV light transmission for protection of light-sensitive liquids.
Ordering information: Supplied with polypropylene screw caps.
Customers Who Bought This Also Bought