Nalgene Wide-Mouth Packaging Bottles, PPCO, Bulk Pack, Thermo Scientific
Catalog #: 16059-594
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:63 mm
- Capacity:1 L (33.8 oz.)
- Cat. no.:16059-594
- Neck I.D.:53 mm
- Outer Diameter:91 mm
- Supplier No.:312187-0032
- Height with Cap:199 mm
Specifications
About this item
Nalgene® wide-mouth polypropylene copolymer packaging bottles are leak proof and have wide-mouths which allows for easy filling and dispensing of powders.
These bottles come with polypropylene closures
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought