Nalgene Wide-Mouth Packaging Bottles, PPCO, Bulk Pack, Thermo Scientific
Catalog #: 16059-588
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38 mm
- Capacity:125 ml (4.2 oz.)
- Cat. no.:16059-588
- Neck I.D.:28 mm
- Outer Diameter:50 mm
- Supplier No.:312187-0004
- Height with Cap:99 mm
Specifications
About this item
Nalgene® wide-mouth polypropylene copolymer packaging bottles are leak proof and have wide-mouths which allows for easy filling and dispensing of powders.
These bottles come with polypropylene closures
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought