Nalgene® Packaging Bottles, HDPE, Narrow-Mouth, with Screw Caps, Thermo Scientific
Catalog #: 16059-516
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:24-415
- Capacity:125 ml (4.2 oz.)
- Cat. no.:16059-516
- Bottle Style:Narrow mouth
- Supplier No.:312085-0004
- Height with Cap:101 mm
Specifications
About this item
These economical, break-resistant bottles are made from high-density polyethylene.
- Available in natural or amber colors
- Guaranteed leakproof
Natural sample bottles allow easy viewing of liquid level. Amber bottles reduce UV light transmission for protection of light-sensitive liquids.
Ordering information: Supplied with polypropylene screw caps.
Customers Who Bought This Also Bought