Safety-Coated Standard Wide Mouth Bottles, Clear, Qorpak®
Catalog #: 16054-253
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:83-400
- Cap Type:Green Thermoset with F217 & PTFE Liner
- Capacity:1.9 L (64 oz.)
- Cat. no.:16054-253
- Supplier No.:GLC-02302
Specifications
About this item
The wide opening on safety coated clear standard wide mouth bottles make them the ideal general purpose bottle for solid sampling.
The clear plastisol coating reduces the threat of breakage or lab mishaps.
Ordering information: Bottles 16054-253 is supplied pre-cleaned for volatiles. Bottle 93000-924 is supplied vacuum treated and ionized.
Customers Who Bought This Also Bought