Straight Sided Rounds, Clear, Tall, Wide Mouth
Catalog #: 16054-164
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:63-400
- Cap Type:Black polypropylene with PTFE disc
- Capacity:473 ml (16 oz.)
- Color:Clear
- Material:Glass
- Cat. no.:16054-164
- Treatment:—
- Supplier No.:GLC-01708
Specifications
About this item
Clear/flint straight sided round jars are designed without shoulders for maximum storage capacity and content visibility.
- USP certified Type III (soda lime) glass
- Cost-effective vacuum and ionization process removes contaminants such as loose dirt, carton lint, aerosols, and fine glass particles from the container
- Bottles cleaned and certified for semi-volatiles are pre-cleaned based on OSWER directives from the EPA
These multipurpose jars are very versatile. Perfect for pharmaceutical or general use, product storage, and field or plant sampling projects.
Customers Who Bought This Also Bought