Straight Sided Rounds, Wide Mouth, Qorpak®
Catalog #: 16054-140
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:53-400
- Capacity:60 ml (2 oz.)
- Description:Standard
- Cat. no.:16054-140
- Supplier No.:GLC-01605
Specifications
About this item
Clear, flint glass straight sided round jars are designed without shoulders for maximum storage capacity and content visibility.
- Made from Type III Soda Lime Glass
- USP certified Pharma grade glass
- Clear glass is appropriate when visibility is important and protection from UV rays is not necessary
The wide mouth opening is ideal for mixing, storing, and sampling. Many closures are available to suit particular needs.
Ordering information: Bottles 36319-113, 36319-145, 36319-147, 36319-149, 36319-151, and 16151-580 are supplied pre-cleaned for volatiles. Bottle 36319-103 is supplied pre-cleaned and certified for volatiles. Bottle 82024-648 is supplied pre-cleaned for semi-volatiles. Bottles 16054-176, 16054-182, and 14002-387 are supplied pre-cleaned and certified for semi-volatiles.
Customers Who Bought This Also Bought