Boston Bottles, Round, Low-Density Polyethylene, Narrow Mouth, Qorpak®
Catalog #: 16054-002
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:18-410
- Cap Type:Black Phenolic with PolyCone Liner
- Capacity:30 ml (1 oz.)
- Color:Natural
- Material:LDPE
- Cat. no.:16054-002
- Supplier No.:PLC-03655
Specifications
About this item
Natural LDPE, round bottles are the perfect solution for liquid sample handling in a squeezable bottle.
These bottles are virtually unbreakable and more resistant to stress cracking than HDPE bottles. They retain their impact strength at very low temperatures.
Customers Who Bought This Also Bought