Process Reaction Vessels, Jacketed, Chemglass
Catalog #: 16002-948
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:100 L
- Description:Reaction Vessel, Jacketed, Flat Ground
- Height:111.4 cm (43.8'')
- Cat. no.:16002-948
- Flange Size:300 mm (ID)
- Supplier No.:CG-1968-99
Specifications
About this item
Cylindrical, jacketed, large scale reaction vessel with sealed on valve are complete with a TFE plug having perfluoro chemically resistant o-rings.
Flush bottom (zero dead space) valves are designed to prevent solids from collecting in the bottom of the vessel. Vessels are serial numbered and have a graduation scale on both sides showing the approximate volume. The inlet/outlet of the vessels are beaded pipe fittings for use with the beaded pipe adapters.
Customers Who Bought This Also Bought