MPC Series Plastic Couplings, Colder Products Company
Catalog #: 16001-594
Supplier: Colder Products
Specifications
- Tubing I.D.:6.4 mm (¼")
- Description:Polycarbonate, Silicone Seal, Non-Valved
- Max. operating pressure:Vacuum to 60 psi (4.2 bar)
- Operating temperature:Polycarbonate –40 to 121°C (–40 to 250°F), Polysulfone –40 to 148.9°C (–40 to 300°F)
- Supplier No.:MPC22004T03M
Specifications
About this item
Couplings allow rapid disconnect and reconnect with one hand and without the need for tools
Couplings are available in polysulfone (amber tint) or polycarbonate (purple tint) construction. Coupling inserts include seals constructed of clear silicone. All products meet USP Class VI criteria.
They feature an ergonomic thumb latch and an audible click when connected, assuring the user of a secure connection. Couplings can be rotated when connected, reducing the inconvenience of tube kinks. These items are sterilizable and reusable, yet economical enough to allow disposability.
Certifications: All products meet USP Class VI criteria and feature BSE/TSE-free materials (ADCF).
Customers Who Bought This Also Bought