PolarPack® Gel Packs, Ice Pack Refrigerant Gel Packs, Sonoco ThermoSafe
Catalog #: 16000-068
Supplier: Sonoco Thermosafe
Product available on GSA Advantage®
Specifications
- Cat. no.:16000-068
- L×W×D:8.3×10.2×1.6 cm (3¼×4×⅝)"
- Weight:85 g (3 oz.)
- Supplier No.:PP3
Specifications
About this item
An economical alternative to wet ice packs, these nontoxic, reusable gel packs are enclosed in a durable 4.1 mil polyethylene film.
- Reliable non-mechanical refrigeration
- Ideal for transporting food and pharmaceuticals
- Economical alternative to wet ice
An economical alternative to wet ice packs, these nontoxic, reusable gel packs are enclosed in a durable 4.1 mil polyethylene film.
PolarPack gel packs provide reliable non-mechanical refrigeration for the safe transport of food products, pharmaceuticals, and other medical products
The elongated design of PP8IN24BAGS allows for a protective wrap around sensitive specimen samples and diagnostic materials in vials and tubes during transport and shipping. Use in combination with an insulated shipper or envelope for additional assurance.
Refrigerant changes phase at 0 °C (32 °F) and returns to gel state upon thawing.
Customers Who Bought This Also Bought