VWR® Big-Digit Solar-Powered Calculator
Catalog #: 15551-118
Supplier: VWR International
Specifications
- Description:VWR® solarcalculator
- Cat. no.:15551-118
- Dimensions:11.4×1×0.6 cm (41/2×23/8×1/4")
Specifications
About this item
Oversized digit calculator is solar-powered, battery-saving, and economical. Calculator performs all arithmetic operations and features memory, percent, and floating decimal point.
- Easy-to-read display
- Memory features and arithmetic operations
- 1.3 cm (0.5") high digits and oversized keys allow for easy typing and viewing
Weight: 57 g (2 oz.)
Ordering information: Supplied with carrying case.
Customers Who Bought This Also Bought