VWR® Traceable® Precision Dial Barometer
Catalog #: 15551-024
Supplier: VWR International
Specifications
- Accuracy:±0.5% of reading
- Range:954–1073 mbar, 28.1–31.7 in. Hg, or 715–805 mm Hg
- Resolution:0.5 mbar, 0.05 in. Hg, or 0.5 mm Hg
- Description:Precision Dial Barometer
- Dimensions:11.4 dia. x 3.81 H cm (41/2 x 11/2")
- Weight:453.6 g (1 lb.)
- Cat. no.:15551-024
Specifications
About this item
Triple scales provide a sensitive measure of atmospheric pressure.
- Rugged, corrosion-proof nickel-chrome case
- Sensitive measuring of atmospheric pressure
- Manual pointer
- Precise measurement of barometic changes
Unit is ideal for monitoring labs, plants, and weather changes.
Housed in a rugged, corrosion-proof nickel-chrome case. Manual pointer indicates barometric changes since last viewing. Screw adjustment compensates for altitude.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Includes notched desk stand, wall mount, and traceability certificate.
Customers Who Bought This Also Bought