Lab 45 Media Bottles, Graduated, WHEATON®, DWK Life Sciences
Catalog #: 15507-106
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:45 mm
- Capacity:2 L (67.6 oz.)
- Graduation Interval:200 ml
- Graduation range:400–1800 mL
- Diameter ×H:137 x 261 mm
Specifications
About this item
Wheaton lab 45 media bottles are manufactured from USP Type I borosilicate glass.
Lab 45 bottles are also ideal for freeze-drying when used with slotted stoppers (see 16149-139 or 16171-620 series ).
These clear, versatile bottles are equipped with a 45 mm screw thread finish, a large writing area, and approximate volume graduations. The 45 mm wide mouth finish facilitates filling and retrieval of contents.
Ordering information: Colored screw caps, pour rings, and rubber stopper for lyophilization are available separately.
Customers Who Bought This Also Bought