Disposable Serological Pipettes, Glass, Sterile, Plugged, Kimble Chase
Catalog #: 14673-212
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:1 ml
- Color:Yellow
- Packaging:Individually wrapped
- Tolerance:±0.03 ml
- Subdivisions:0.1 ml
- Negative Graduations:0.2 ml
- Supplier No.:72105-11100
Specifications
About this item
These pipettes feature a uniform pulled tip and are clean, plugged, and ready for use.
- Non-pyrogenic
- Negative graduations increase versatility
Calibrated to deliver to the tip, with blowout for full rated capacity.
Certifications: Constructed from borosilicate glass in compliance with ASTM Specification E438, Type I, Class B glass requirements. Designed from ASTM Specification E714.
Ordering information: Color-coding indicates the packaging color.
Customers Who Bought This Also Bought