Standard Wide Mouth Bottles, Clear, WHEATON®, DWK Life Sciences
Catalog #: 14235-880
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:48-400
- Capacity:125 ml (4.2 oz.)
- Cat. no.:14235-880
- Diameter ×H:52×84 mm
- Supplier No.:W216934
Specifications
About this item
Wheaton standard wide mouth clear bottles are manufactured from clear soda-lime glass that conforms to USP Type III requirements.
These wide mouth Boston round bottles are offered with a choice of PTFE faced foam polyethylene liner with polypropylene cap, or poly-vinyl liner with polypropylene cap.
Bottles are supplied with caps attached or without caps.
The bottles are ideal for general-purpose, small to large volume storage. Caps are available with the choice of two different liners. Bottles are packaged in convenience packs with or without caps attached. Caps may also be purchased separately.
Customers Who Bought This Also Bought