VWR® Vacuum Oven Gasket
Catalog #: 14231-996
Supplier: VWR International
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Dimensions:9 x 9"
- Description:Gasket
- Material:Fluorosilicone
Specifications
About this item
For use with VWR® Vacuum Ovens.
- Temperature-resistant construction
- Resilient against wide changes in pressure
- Fluorosilicone fabrication
Gaskets are designed for specific applications with vacuum ovens.
Max. temperature: 175 °C
Customers Who Bought This Also Bought