Order Entry
ContactUsLinkComponent
SGE Syringe, 100 uL
SGE Syringes, GC Autosampler Syringe, CTC, Trajan Scientific and Medical
Catalog #: 14225-318
SGE Syringe, 100 uL
SGE Syringes, GC Autosampler Syringe, CTC, Trajan Scientific and Medical
Catalog #: 14225-318
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Volume:
    100 µl
  • Description:
    Syringe, 100µL Fixed Needle CTC/Thermo Syringe with gas tight plunger & 5cm 0.63mm OD (23 gauge), Cone Tipped Needle
  • Tip Style:
    Cone
  • Needle Gauge:
    23 gauge
  • Supplier No.:
    005335

Specifications

About this item

SGE has been making precision chromatography syringes for over 40 years

Features and Benefits: Unique plunger design minimizes bending and seizing, and the cone tip needle point style has been developed specifically to withstand multiple fast septum injections.

  • Unique plunger design minimizes bending and seizing
  • Cone tip needle point style has been developed specifically to withstand multiple fast septum injections

Metal plungers are individually fitted to the syringe glass barrel for a perfect “feel”, optimized life with minimal carry over, a liquid tight seal between the barrel and plunger and excellent performance.

PTFE tipped replaceable plunger syringes reduce the risk of plunger seizing when working with dirty samples, reducing instrument downtime, and minimizing the risk of instrument shutdown during the processing of large batches of samples.

For NanoVolume Syringes, the accuracy and reproducibility is ± 2 % (displaced volume); temperature range is 5-70°C. For Fixed Needle Syringes, the accuracy and reproducibility is ± 1 % (displaced volume); temperature range is 5-70°C. For Removable Needle Syringes, the accuracy and reproducibility is ± 1 % (displaced volume); temperature range is 5-120°C.

Our comprehensive range of GC autosampler syringes are designed and tested to meet critical autosampler specifications.

Certifications: RoHS compliant per Directive 2011/65/EU.
Ordering information: Wide range of fixed needle and removable needle options available. PTFE tipped replaceable plunger versions are available for use with gas and headspace samples.
Customers Who Bought This Also Bought