Finntip™ Universal Wide Orifice Pipette Tips, Thermo Scientific
Catalog #: 14222-050
Supplier: Thermo Fisher Scientific
Specifications
- Length:5.3 cm (2")
- Volume:10 - 250 µl
- Tip Color:White
- Packed:10 Racks, 96 each
- Sterile:+
- Supplier No.:9405123
Specifications
About this item
Finntip Wide Orifice Pipette Tips are ideal for pipetting fragile cell suspensions and macromolecules including genomic DNA.
- It eliminates mechanical shearing that causes cell fragmentation
- Depending on the model, the int.Ø of the orifice is 1.1 or 1.8 mm
Finntip pipette tips are optimized for use with Finnpipette pipetters. The universal design enables compatibility also with pipetters from other manufacturers.
Customers Who Bought This Also Bought