SP Wilmad-LabGlass Graduated Cylinders, with Detachable Plastic Base and Guard, TD, SP Industries
Catalog #: 14212-512
Supplier: SP Industries
Specifications
- Capacity:10 ml
- Graduation Interval:0.2 ml
- Form:Short
- Cat. no.:14212-512
- Supplier No.:LG-5517-100
Specifications
About this item
These borosilicate glass graduated cylinders are calibrated "to deliver" (TD).
- Cylinders feature a single metric scale
- Supplied with glass cylinder, detachable plastic base, and plastic collar
- See LG-5517A and LG-5518 for replacement parts
Customers Who Bought This Also Bought