Order Entry
ContactUsLinkComponent
SUPPORT BASE 90MM 40/35
SP Wilmad-LabGlass All-Glass Filter Apparatus, SP Industries
Catalog #: 14207-958
Supplier:  SP Industries
SP Wilmad-LabGlass All-Glass Filter Apparatus, SP Industries
Catalog #: 14207-958
Supplier:  SP Industries

Specifications

  • ST Joint No.:
    40/35
  • Description:
    Coarse Fritted Glass Support Base, 90 mm Apparatus
  • Cat. no.:
    14207-958
  • Supplier No.:
    BP-1826-090

Specifications

About this item

Choose from 47mm or 90mm microfiltration FILTERWARE™ all-borosilicate glass filter apparatus consisting of a graduated funnel, a Standard Taper 40/35 glass joint connecting the coarse fritted filter support base to the filter flask, and an aluminum clamp (BP-1753).

  • Use for HPLC mobile phase filtration, analysis of particulate or bacterial contamination, or for general laboratory microfiltration

Note: Components of 47mm apparatus are interchangeable with the corresponding components of other manufacturer's items and can be used with filtering manifolds.

Customers Who Bought This Also Bought