SP Wilmad-LabGlass Cylindrical Reaction Vessels, O-Ring Flange, SP Industries
Catalog #: 14204-802
Supplier: SP Industries
Specifications
- Capacity:500 ml
- Ø:3¾"
- Height:6"
- Cat. no.:14204-802
- For Use With:Clamp LG-7316-106
- O-Ring Size:348
- Flange Size:53/8" (OD)
- Supplier No.:LG-8071-100
Specifications
About this item
These borosilicate glass cylindrical reaction vessels have a tooled flat flange with an O-ring groove for a greaseless seal. Suitable for vacuum operation. Wall thickness is uniform throughout flask. Note: Use LG-7316 clamps.
Suitable for vacuum operation. Wall thickness is uniform throughout flask. Note: Use LG-7316 clamps.
Customers Who Bought This Also Bought