SP Wilmad-LabGlass Fat Extraction Flasks, SP Industries
Catalog #: 14202-366
Supplier: SP Industries
Specifications
- Capacity:110 ml
- O.D.:35 mm
- Stopper Size:1
- Cat. no.:14202-366
- Supplier No.:LG-6912-100
Specifications
About this item
These borosilicate glass extraction apparatus are used to measure the fat content in dairy and other food products.
- Reference AOAC 989.05 for fat in milk
- Top is tooled to accept rubber stoppers (not included)
Customers Who Bought This Also Bought