SP Wilmad-LabGlass Low Form Color Comparison Tubes, SP Industries
Catalog #: 14202-150
Supplier: SP Industries
Specifications
- Capacity:50 ml
- Cat. no.:14202-150
- O.D.×H:25 x 175 mm
- Graduations:126–136 mm
- Supplier No.:LG-10715-100
Specifications
About this item
Used to view and compare the color of various solutions samples, these borosilicate glass Nessler low form color comparison tubes are unmatched and graduated at specific points.
Customers Who Bought This Also Bought