SP Wilmad-LabGlass Capillary Tip Centrifuge Tube, SP Industries
Catalog #: 14201-246
Supplier: SP Industries
Specifications
- Length:200 mm
- O.D.:38 mm
- Volume:100 ml
- Graduations:0.005 to 0.01 X 0.005mL, 0.01 to 0.05 X 0.01mL, 0.05 to 0.5 X 0.05mL, at 50mL and 100mL
- Supplier No.:LG-4474-100
Specifications
About this item
Designed for use in ASTM D-2273 and ASTM D-2709, this borosilicate glass capillary tipped long form centrifuge tube is 100 ml in length.
Customers Who Bought This Also Bought