Insulated Shippers, Expanded Polystyrene (EPS), Foam Only and with Corrugate, Sonoco ThermoSafe
Catalog #: 14100-410
Supplier: Sonoco Thermosafe
Specifications
- Description:Multi-purpose foam container assembled in corrugated carton
- Thickness:3.8 cm (1.5")
- Cat. no.:14100-410
- Interior Dimensions:101/2L×71/4W×10H"
- Exterior Dimensions:133/4L×101/2W×131/2H"
- Supplier No.:317UPS
Specifications
About this item
ThermoSafe's extensive line of EPS foam-only and EPS foam with corrugate insulated shippers offers the ideal solution for the safe storage and delivery of most refrigerated or frozen shipping products.
- Large selection available
- Excellent dry ice sublimation
A large selection of cost-effective, reusable EPS foam-only and EPS foam in corrugate stock containers are available. Excellent dry ice sublimation; average dry ice usage in 1-1/2" thick wall units is 5 lbs. over 24 hours and 3-4 lbs. thereafter. Standard 1-1/2" wall shippers are ideal for shipments of 24 to 48 hours. Thin wall shippers have 3/4 to 1-1/8" of EPS foam insulation. Ideal for shipments of 24 hours or less. Thick wall shippers have 1-3/4 to 2-1/4" of EPS insulation specifically designed for shipments of 48 hours or more.
Packaging: EPS foam with corrugate shippers are EPS foam containers in 200 lb. test corrugated carton.
Customers Who Bought This Also Bought