Simultaneous Start Timer, Sper Scientific
Catalog #: 14003-168
Supplier: Sper Scientific
Specifications
- Description:Simultaneous start timer, certified
- W×H×D:63.5×73×12.7 mm (2¹/₂×2⁷/₈×¹/₂")
- Weight:56.7 g (2 oz.)
- Supplier No.:810027C
Specifications
About this item
This simultaneous start multi-channel timer is unique in two respects; it is the only multi-channel timer on which various channels can be set independently but started simultaneously.
- Hourly chime
- Unit beeps every hour
It also has a loud alarm, which is strong enough to be heard above high levels of background noise. 4 channels count either up or down to 100 hours with 1-second resolution. A 5th channel works as a calendar and alarm clock. A 6th channel is a 10 hour stopwatch with ¹/₁₀₀ second. resolution, lap and split functions. Has a built in stand for bench top use, clips to a pocket, or sticks to any metal surface with a magnetic back.
Certifications: N.I.S.T. traceable certificate of compliance for 14003-168.
Ordering information: Two button cell batteries included.
Customers Who Bought This Also Bought