KIMAX® Berzelius Beakers, Tall Form, Graduated, Borosilicate Glass, Kimble Chase
Catalog #: 13920-137
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:1 L (34 oz.)
- Graduation range:50 - 950 ml
- O.D.:90 mm
- Height:188 mm
- Cat. no.:13920-137
- Supplier No.:14020-1000
Specifications
About this item
These berzelius, tall form, double capacity scale beakers are manufactured with uniform wall thickness, particularly in the critical radius point of the heel area.
- Beakers feature a slightly flared top with a thick reinforcing bead
- Available with or without a pouring spout
- All sizes have a durable matte finish area for clear marking, and easy-to-read white scales to indicate approximate volumes
This strong and durable beaker exhibits excellent mechanical and thermal shock resistance.
Certifications: Beakers with a pouring spout are designed from ASTM Specification E960, Type III requirements; beakers without a pouring spout are designed from ASTM Specification E960, Type IV requirements.
Customers Who Bought This Also Bought