Nalgene® PFA Beakers with Handles, Thermo Scientific
Catalog #: 13917-578
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:3 L (101.4 oz.)
- Cat. no.:13917-578
- Supplier No.:DS1511-3000
Specifications
About this item
Nalgene® PFA Beakers with Handles feature extraordinary chemical resistance and can be used repeatedly for high-purity applications
- Rigid and translucent, enabling easy and consistent viewing of liquid levels
- Molded in graduations in both oz. and mL that won't wear off with continuous use or washings
- PFA is "non-stick" making the beaker easy to clean and resistant to contamination
The beakers can be used (and re-used) with strong oxidizing agents, acids, hydrocarbons and ketones. They can withstand temperatures from -270°C to +250°C, but are not for use on hot plates.
Customers Who Bought This Also Bought