Beakers, PTFE, Dynalon
Catalog #: 13450-612
Supplier: Dynalon
Specifications
- Capacity:10 ml (0.34 oz.)
- O.D.:24 mm
- Height:33 mm (1.3")
- Cat. no.:13450-612
- Weight:0.01875 lbs.
- Supplier No.:312024
Specifications
About this item
Isostatically molded beakers are manufactured from virgin PTFE and machine finished to give a smooth surface for easy cleaning and contamination elimination.
- With pouring spout
- Working temperature range is from cryogenic to 260°C
Virtually immune to chemical attack, beakers are only attacked by some fluorine containing compounds at high temperatures, and molten alkalis metals.
Customers Who Bought This Also Bought