VWR® Modular Heating Blocks for Microcentrifuge Tubes
Catalog #: 13259-286
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Description:1.5 mL Microcentrifuge Tube Block
- No. of wells:20
- Dimensions:9.5L x 7.6W x 5.1H cm (33/4 x 3 x 2")
- Cat. no.:13259-286
- For Use With:VWR® Microcentrifuge Tubes
- For Tube Volume:1.5 ml
- Well Depth:39.1 mm
- Well Diameter:11.1 mm
Specifications
About this item
Constructed from a solid anodized aluminum block.
- Now with Best-in-Class, Exclusive 5-Year Warranty
The close contact of tubes to block walls allows for maximum heat retention. Single block size.
Customers Who Bought This Also Bought