SP Bel-Art Large Volume Beakers, Bel-Art Products, a part of SP
Catalog #: 13197-198
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:5000 ml (169 oz.)
- Graduation Interval:100 ml
- O.D.:210 mm (81/4") Top; 165 mm (61/2") Bottom
- Height:272 mm (103/4")
- Cat. no.:13197-198
- Supplier No.:F262190005
Specifications
About this item
These graduated beakers and pitchers feature flared rims and spouts for quick, easy pouring when large volumes are handled.
- Easy-to-read graduations
- Good chemical resistance
- Polypropylene plastic construction
- Autoclavable
Made of polypropylene plastic, they offer good chemical resistance and are steam autoclavable at 121ºC (250ºF).
5-liter beakers and pitchers are graduated every 100 mL. 10 liter beakers and pitchers are graduated every 200 mL.
Customers Who Bought This Also Bought