SP Bel-Art General Purpose Trays, Bel-Art Products, a part of SP
Catalog # 13197-134
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Tray with Faucet
- Cat. no.:13197-134
- Interior Dimensions:55L x 65W x 10.2H cm (21½ x 25½ x 4”)
- Supplier No.:F162930000
Specifications
About this item
Molded low-density polyethylene plastic trays are rugged, long-lasting and corrosion-resistant.
- LDPE construction
- Rugged
- Corrosion-resistant
- Heavy-walled design
All trays have heavy walls and wide, top flanges. They will withstand temperatures up to 77ºC (171ºF). Available plain or with F30852-0000 needle-type polyethylene faucet with 12.7 mm (½") bore.
Frequently Bought Together