Finntip® Filtered Pipette Tips, Thermo Scientific
Catalog #: 12777-872
Supplier: MOLECULAR BIOPRODUCTS INC MX
Specifications
- Length:7.8 cm (3.07")
- Volume:5 - 100 µl
- Filter:+
- Sterile:+
- Tip Style:Finntip Filter Tips, Extended
- Supplier No.:94052310
Specifications
About this item
Finntip Filter Pipette Tips provide superior protection against contamination.
- Sterilized with irradiation
- Certified free from DNA, DNase, RNase and endotoxin
Finntip filter pipette tips are available in racks with an assortment of volumes from 0.2 to 10 μl. Made from an inert non-sealing polypropylene matrix, the filter is effective at eliminating contamination from the pipetter to the sample, thereby ensuring the integrity of any pipetting function.
For 14233-402, CS of 10, there are 10 racks in a case, and each rack has 96 tips.
These sterile tips are produced in a controlled environment and ideal for a wide range of applications, especially sensitive procedures including PCR based reactions.
Customers Who Bought This Also Bought